Shop USA INDUSTRIALS

90 Degrees Elbow Brass Brass Class 250 Pipe Fittings, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # ZUSA-PF-15516

  • Zoro # G704850922


product price:  $44.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Overall Length
1 57/64 in
Includes Seal
No
Max. Steam Pressure
340 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-15516
Zoro #
G704850922
UPC #
193005234539
Country of Origin
China

Dimensions

Overall Length
1 57/64 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Fitting Side A Nominal Pipe Size
1/2 in
Bend Nominal Dimensions
1 1/3 x 1 8/9
Fitting Side B Outside Diameter
53/64 in
Fitting Side A Outside Diameter
53/64 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Includes Seal
No
Max. Steam Pressure
340 psi
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Color
Gold
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Oils, Potable Water
Class
Class 250
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
14
Low Lead Certified Standard
Not Compliant
Material Grade
C38500
For Pipe Schedule
Schedule 80
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Standards
ANSI B16.15, ASME B1.20.1
Maximum Operating Pressure
400 psi
Gravity Flow
Pressure
Finish/Coating
None
Side A Thread Type
NPT
Side B Thread Type
NPT

Description

90 Degrees Elbow, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 53/64 in, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 53/64 in, 14, 1/2 In.-14, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.