A2, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK
Mfr # ZBOLT-4757
Zoro # G209955955
product price:Â $11.75
/pk 50, $0.24/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZBOLT-4757
Zoro #
G209955955
UPC #
197666053256
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Fastener Length
18 mm
Head Width
10 mm
Head Height
4 mm
Drive Size
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Dimensional Standards
DIN 933
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Thread Pitch
1 mm
Tensile Strength
70,000 psi
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.