
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 1.5" W, 120" L, Black
Mfr # ZUSANATSR-71
Zoro # G907031746
product price:Â $19.59
/ea
Sold in multiples of 5 for $97.95
Key Features
Shape
Strip
Backing Type - Foam
Acrylic Adhesive
Grade
Standard
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Length - Foam
120"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSANATSR-71
Zoro #
G907031746
UPC #
193005224035
Country of Origin
United States
Dimensions
Length - Foam
120"
Thickness - Foam
1/4"
Width - Foam
1.5"
Details
Shape
Strip
Backing Type - Foam
Acrylic Adhesive
Grade
Standard
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Material - Foam
Natural Sponge
Texture
Textured
Standards
ASTM D1056 1A2, MILC-3133, MIL-STD-670
Cell Type - Foam
Open Cell
Firmness @ 25% Deflection (PSI)
8 psi
Color - Foam
Black
Tensile Strength (PSI)
Not Rated
Temp. Range (F)
-20°F to 160°F
Density
26 lbs / cu. ft.
Firmness
Soft (5 - 8 psi)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.