Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 1080" L, Black

  • Mfr # ZUSANATSR-212

  • Zoro # G407031932


product price:  $1,619.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Shape
Roll
Firmness
Medium (9 - 13 psi)
Backing Type - Foam
Plain
Material - Foam
Natural Sponge
Color - Foam
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANATSR-212
Zoro #
G407031932
UPC #
193005238209
Country of Origin
United States

Dimensions

Thickness - Foam
1/4"
Length - Foam
1080"
Width - Foam
36"

Details

Shape
Roll
Firmness
Medium (9 - 13 psi)
Backing Type - Foam
Plain
Material - Foam
Natural Sponge
Color - Foam
Black
Standards
ASTM D1056 1A3, MILC-3133, MIL-STD-670
Cell Type - Foam
Open Cell
Temp. Range (F)
-20°F to 160°F
Density
30 lbs / cu. ft.
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Firmness @ 25% Deflection (PSI)
13 psi
Texture
Textured
Tensile Strength (PSI)
Not Rated
Grade
Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products