Shop ZORO SELECT

Foam Sheet, Open Cell, 13 in W, 13 in L, 1 in Thick, Black

  • Mfr # ZUSA-PU-22
  • Zoro # G2447428

product price: 
$
20.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
13 in
Width
13 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PU-22
Zoro #
G2447428
UPC #
193005342715
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Tensile Strength (PSI)
20 psi
Item - Foam
Foam Sheet
Backing Type
Plain
Material - Foam
Polyurethane
Cell Type - Foam
Open Cell
Standards
0
Color - Foam
Black
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
0.9
Density
2 lb/cu ft
Temp. Range (F)
-20 Degrees to 180 Degrees F
Tensile Strength
20 psi
Maximum Temperature
180 Degrees F
Compression Set
5 %
Oil Resistance
Fair
Firmness @ 25% Deflection
0.9 psi
Texture
Smooth
Number of Adhesive Sides
0
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Fair
Abrasion Resistance
Excellent
Water Resistance
Good
Flexibility
Excellent
Material Skin
None
Grade
Standard
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black
Traction Material
Polyurethane

Dimensions

Length
13 in
Width
13 in
Thickness
1 in
Thickness - Foam
1 in
Length - Foam
13 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
13 in

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 13 in, Width 13 in, Thickness 1 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.