Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 2700" L, Black
- Mfr # ZUSANATSR-209
- Zoro # G807031846
product price:Â
$
1,758.99
/ea
Key Features
Shape
Roll
Density
30 lbs / cu. ft.
Color - Foam
Black
Tensile Strength (PSI)
Not Rated
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANATSR-209
- Zoro #
- G807031846
- UPC #
- 193005238179
- Country of Origin
- United States
Dimensions
- Width - Foam
- 36"
- Thickness - Foam
- 1/16"
- Length - Foam
- 2700"
Details
- Shape
- Roll
- Density
- 30 lbs / cu. ft.
- Color - Foam
- Black
- Tensile Strength (PSI)
- Not Rated
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Material - Foam
- Natural Sponge
- Texture
- Textured
- Firmness @ 25% Deflection (PSI)
- 13 psi
- Firmness
- Medium (9 - 13 psi)
- Backing Type - Foam
- Plain
- Cell Type - Foam
- Open Cell
- Grade
- Standard
- Standards
- ASTM D1056 1A3, MILC-3133, MIL-STD-670
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.