Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 48" L x 24" W x 3/8" Thick

  • Mfr # BULK-PS-ABS-25

  • Zoro # G7759639


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-25
Zoro #
G7759639
UPC #
193005029685
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
24"
Thickness
3/8"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Standards
UL 94 HB
Thickness Tolerance
(-0" - +0.031")
Impact Strength
5.6 ft. - lbs./in.
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Material
ABS
Water Absorption Rating
Poor
Friction Coefficient
0.5
Tensile Strength Rating
Good
Plastic Density
0.038 lbs / cu. in.
Backing Type
Plain
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell R105
Water Absorption
0.004
Impact Strength Rating
Good
Friction Rating
Slippery
Shape
Sheet

Description

ABS Plastic Sheet - 3/8" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.