Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 48" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-307

  • Zoro # G7759453


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-307
Zoro #
G7759453
UPC #
193005904227
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Length
48"
Thickness
3/4"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Thickness Tolerance
(-0" - +0.057")
Impact Strength
5.6 ft. - lbs./in.
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Tensile Strength
6,200 psi
Material
ABS
Plastic Clarity
Opaque
Backing Type
Plain
Tensile Strength Rating
Good
Impact Strength Rating
Good
Friction Rating
Slippery
Water Absorption
0.004
Grade
Standard
Friction Coefficient
0.5
Shape
Sheet
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lbs / cu. in.
Water Absorption Rating
Poor

Description

ABS Plastic Sheet - 3/4" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.