Acetal Quick Disconnect, Elbow, 1/4" Plug x 3/8" Barbed

  • Mfr # ZUSA-TF-QD-A-26

  • Zoro # G4438063


product price:  $16.89
/ea

Key Features

Basic Fitting Material
Acetal Plastic
Tube Fitting Material
Acetal
Specific Fitting Shape
90 Elbow Adapter
Fitting Connection Type
Plug x Hose Barb
Tube Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-QD-A-26
Zoro #
G4438063
UPC #
193005339623
Country of Origin
China

Dimensions

Tube Size
1/4"
Barb Size
3/8"

Details

Item
Acetal Quick Disconnect - Elbow - 1/4" P
Basic Fitting Material
Acetal Plastic
Tube Fitting Material
Acetal
Specific Fitting Shape
90 Elbow Adapter
Fitting Connection Type
Plug x Hose Barb
Specific Pipe Fitting Shape
90 Degree Elbow Adapter
Valve Type
Shut-Off
Basic Pipe Fitting Shape
Elbow
Temp. Range
-40° to 190° F
Max. Pressure
120 psi @ 72° F
Connection Type
1/4" Plug x 3/8" Barbed Hose

Description

Acetal Quick Disconnect - Elbow - 1/4 In. P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.