Acetal Quick Disconnect, Straight, 1/4" Blkhd Socket x 3/8" Barbed

  • Mfr # ZUSA-TF-QD-A-1

  • Zoro # G4437923


product price:  $23.69
/ea

Key Features

Basic Fitting Material
Acetal Plastic
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Socket x Hose Barb
Tube Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-QD-A-1
Zoro #
G4437923
UPC #
193005339371
Country of Origin
China

Dimensions

Tube Size
1/4"
Barb Size
3/8"

Details

Item
Acetal Quick Disconnect - Straight - 1/4
Basic Fitting Material
Acetal Plastic
Tube Fitting Material
Acetal
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Socket x Hose Barb
Valve Type
Shut-Off
Specific Pipe Fitting Shape
Straight Adapter
Basic Pipe Fitting Shape
Straight
Mount
Panel Mount
Max. Pressure
120 psi @ 72° F
Temp. Range
-40° to 190° F
Connection Type
1/4" Bulkhead Socket x 3/8" Barbed Hose

Description

Acetal Quick Disconnect - Straight - 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.