Shop USA INDUSTRIALS
See all product information
Aftermarket ASEA Brown Boveri General Purpose, EG30 & 40 Contact Kit - Replaces EG401CK, 3-Pole
Mfr # 9223CB
Zoro # G409942335
product price:Â $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns
Key Features
Starter Size
2
Contactor Type
Set
Number of Poles
3-Pole
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9223CB
Zoro #
G409942335
UPC #
197666059241
Country of Origin
Unknown
Dimensions
Starter Size
2
Details
Contactor Type
Set
Number of Poles
3-Pole
Description
Aftermarket ASEA Brown Boveri General Purpose, EG30 & 40 Contact Kit - Replaces EG401CK, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.