Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Fuji , 2NC3H0, SC-6NContact Kit - Replaces 2NC3H-CK, Size 3+, 3-Pole
- Mfr # 9233CO
- Zoro # G609942005
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Starter Size
3+
Contactor Type
Set
Number of Poles
3-Pole
Full Load Amps
125 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9233CO
- Zoro #
- G609942005
- UPC #
- 197666060544
- Country of Origin
- Unknown
- Contactor Type
- Set
- Number of Poles
- 3-Pole
- Full Load Amps
- 125 A
Dimensions
- Starter Size
- 3+
Description
Aftermarket Fuji , 2NC3H0, SC-6NContact Kit - Replaces 2NC3H-CK, Size 3+, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.