Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214
- Mfr # REP306W
- Zoro # G609940759
product price:Â
$
69.95
/ea
Key Features
Length (In.)
0.875 in
Width (In.)
0.625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REP306W
- Zoro #
- G609940759
- UPC #
- 197666070970
- Country of Origin
- China
Dimensions
- Length (In.)
- 0.875 in
- Width (In.)
- 0.625"
Description
Aftermarket GE Replacement Carbon Motor Brush - Carbon Graphite, Grade D214
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.