Aftermarket Square DClass 7004 Type H, Contact Kit - Replaces HD-1, Size 2, 2-Pole

  • Mfr # 9941CS

  • Zoro # G109942529


product price:  $62.15
/ea
Sold in multiples of 2 for $124.30

Key Features

Starter Size
2
Contactor Type
Set
Number of Poles
2-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9941CS
Zoro #
G109942529
UPC #
197666063446
Country of Origin
Unknown

Dimensions

Starter Size
2

Details

Contactor Type
Set
Number of Poles
2-Pole

Description

Aftermarket Square DClass 7004 Type H, Contact Kit - Replaces HD-1, Size 2, 2-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.