Shop USA INDUSTRIALS
See all product information
Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203C, Size 1, 3-Pole
Mfr # 9813CT
Zoro # G709942516
product price:Â $81.75
/ea
Sold in multiples of 2 for $163.50
Key Features
Starter Size
1
Number of Poles
3-Pole
Contactor Type
Set
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9813CT
Zoro #
G709942516
UPC #
197666064528
Country of Origin
Unknown
Dimensions
Starter Size
1
Details
Number of Poles
3-Pole
Contactor Type
Set
Description
Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203C, Size 1, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.