Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Ward Leonard 5000/5000DP, Contact Kit - Replaces 5M56, Size 4-1/2, 1-Pole
- Mfr # 9145CY
- Zoro # G109942161
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1-Pole
Full Load Amps
260 A
Contactor Type
Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9145CY
- Zoro #
- G109942161
- UPC #
- 197666064689
- Country of Origin
- Unknown
- Number of Poles
- 1-Pole
- Full Load Amps
- 260 A
- Contactor Type
- Set
Description
Aftermarket Ward Leonard 5000/5000DP, Contact Kit - Replaces 5M56, Size 4-1/2, 1-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.