Shop USA INDUSTRIALS

Aftermarket Westinghouse A200, Type GPD Contact Kit - Replaces 217A700G15, Size 6, 1-Pole

  • Mfr # 9761CW

  • Zoro # G709942523


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Starter Size
6
Number of Poles
1-Pole
Contactor Type
Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9761CW
Zoro #
G709942523
UPC #
197666064962
Country of Origin
Unknown

Dimensions

Starter Size
6

Details

Number of Poles
1-Pole
Contactor Type
Set

Description

Aftermarket Westinghouse A200, Type GPD Contact Kit - Replaces 217A700G15, Size 6, 1-Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.