Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26079
- Zoro # G623726308
product price:Â
$
9.35
/pk of 10, $0.93/ea
Key Features
Fastener Length
1/8 in
System of Measurement
Inch
Thread Size
#1-72
Material
Alloy Steel
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26079
- Zoro #
- G623726308
- UPC #
- 197666247181
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Inch
- Material
- Alloy Steel
- Point Type
- Cup
- Material Grade/Class
- Through Hardened
- Point Material
- Alloy Steel
- Jam Screw
- No
- Non-Marring Tip
- No
- Thread Type
- Fine
- Drive Type
- Internal Hex
- Color
- Black
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C45 to C53
- Thread Fit
- 3A
- Finish
- Plain
- Decimal Equivalent
- 0.073 in
- Thread Locking
- No
- Head Type
- Headless
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1/8 in
- Thread Size
- #1-72
- Overall Length
- 1/8 in
- Minimum Point Diameter
- 0.033 in
- Drive Size
- 1/32 in
- Maximum Point Diameter
- 0.04 in
- Wire Rope Length
- 1/8 in
- Length
- 1/8 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #1-72, Overall Length 1/8 in, Fastener Length 1/8 in, Drive Type Internal Hex, Drive Size 1/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.073 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.