Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26080
- Zoro # G923726770
product price:Â
$
8.15
/pk of 10, $0.82/ea
Sold in multiples of 2Â pks for
$16.30
Key Features
Material
Alloy Steel
Fastener Length
3/32 in
Thread Size
#1-72
Point Type
Cup
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26080
- Zoro #
- G923726770
- UPC #
- 197666247198
- Country of Origin
- China
- Item
- Socket Set Screw
- Material
- Alloy Steel
- Point Type
- Cup
- System of Measurement
- Inch
- Drive Type
- Internal Hex
- Head Type
- Headless
- Color
- Black
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Dimensional Standards
- ASME B18.3
- Thread Locking
- No
- Finish
- Plain
- Point Material
- Alloy Steel
- Material Grade/Class
- Through Hardened
- Decimal Equivalent
- 0.073 in
- Jam Screw
- No
- Thread Fit
- 3A
- Rockwell Hardness
- C45 to C53
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3/32 in
- Thread Size
- #1-72
- Drive Size
- 1/32 in
- Maximum Point Diameter
- 0.04 in
- Minimum Point Diameter
- 0.033 in
- Overall Length
- 3/32 in
- Wire Rope Length
- 3/32 in
- Length
- 3/32 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #1-72, Overall Length 3/32 in, Fastener Length 3/32 in, Drive Type Internal Hex, Drive Size 1/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.073 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.