Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26090
- Zoro # G323726769
product price:Â
$
9.79
/pk of 10, $0.98/ea
Key Features
Fastener Length
30 mm
Point Type
Cup
Material
Alloy Steel
Thread Size
M10x1.50
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26090
- Zoro #
- G323726769
- UPC #
- 197666247297
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- Material
- Alloy Steel
- System of Measurement
- Metric
- Decimal Equivalent
- 0.3937 in
- Thread Type
- Coarse
- Dimensional Standards
- DIN 916, ISO 4029
- Material Grade/Class
- Through Hardened
- Finish
- Plain
- Rockwell Hardness
- C45 to C53
- Thread Locking
- No
- Drive Type
- Internal Hex
- Thread Direction
- Right Hand
- Color
- Black
- Point Material
- Alloy Steel
- Non-Marring Tip
- No
- Head Type
- Headless
- Thread Fit
- 6g
- Jam Screw
- No
- Manufacturer Location
- Globally Sourced
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 30 mm
- Thread Size
- M10x1.50
- Overall Length
- 30 mm
- Maximum Point Diameter
- 5 mm
- Drive Size
- 5 mm
- Minimum Point Diameter
- 4.6 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10x1.50, Overall Length 30 mm, Fastener Length 30 mm, Drive Type Internal Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.3937 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.