Alloy Steel Cup Point Set Screws, PK50
- Mfr # ZSCRW-26086
- Zoro # G723726604
product price:Â
$
12.69
/pk of 50, $0.25/ea
Key Features
Fastener Length
12 mm
Point Type
Cup
Thread Size
M10x1.50
Material
Alloy Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26086
- Zoro #
- G723726604
- UPC #
- 197666247259
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- Material
- Alloy Steel
- System of Measurement
- Metric
- Dimensional Standards
- DIN 916, ISO 4029
- Non-Marring Tip
- No
- Head Type
- Headless
- Jam Screw
- No
- Finish
- Plain
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Through Hardened
- Thread Fit
- 6g
- Decimal Equivalent
- 0.3937 in
- Point Material
- Alloy Steel
- Thread Direction
- Right Hand
- Rockwell Hardness
- C45 to C53
- Thread Locking
- No
- Drive Type
- Internal Hex
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 12 mm
- Thread Size
- M10x1.50
- Drive Size
- 5 mm
- Minimum Point Diameter
- 4.6 mm
- Maximum Point Diameter
- 5 mm
- Overall Length
- 12 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10x1.50, Overall Length 12 mm, Fastener Length 12 mm, Drive Type Internal Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.3937 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.