Alloy Steel Cup Point Set Screws, PK100
- Mfr # ZSCRW-26126
- Zoro # G023726687
product price:Â
$
7.65
/pk of 100, $0.08/ea
Sold in multiples of 2Â pks for
$15.30
Key Features
Point Type
Cup
Material
Alloy Steel
Fastener Length
5 mm
System of Measurement
Metric
Thread Size
M5x0.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26126
- Zoro #
- G023726687
- UPC #
- 197666247655
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- Material
- Alloy Steel
- System of Measurement
- Metric
- Color
- Black
- Finish
- Plain
- Non-Marring Tip
- No
- Decimal Equivalent
- 0.1969 in
- Manufacturer Location
- Globally Sourced
- Point Material
- Alloy Steel
- Thread Locking
- No
- Jam Screw
- No
- Drive Type
- Internal Hex
- Thread Direction
- Right Hand
- Rockwell Hardness
- C45 to C53
- Dimensional Standards
- DIN 916, ISO 4029
- Head Type
- Headless
- Material Grade/Class
- Through Hardened
- Thread Type
- Coarse
- Thread Fit
- 6g
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 5 mm
- Thread Size
- M5x0.80
- Overall Length
- 5 mm
- Drive Size
- 2.5 mm
- Minimum Point Diameter
- 2.22 mm
- Maximum Point Diameter
- 2.5 mm
- Wire Rope Length
- 5 mm
- Length
- 5 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M5x0.80, Overall Length 5 mm, Fastener Length 5 mm, Drive Type Internal Hex, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.1969 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.