Alloy Steel Cup Point Set Screws, PK100
- Mfr # ZSCRW-26130
- Zoro # G623726667
product price:Â
$
9.59
/pk of 100, $0.10/ea
Key Features
Fastener Length
12 mm
System of Measurement
Metric
Thread Size
M5x0.80
Point Type
Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26130
- Zoro #
- G623726667
- UPC #
- 197666247693
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Metric
- Point Type
- Cup
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Jam Screw
- No
- Dimensional Standards
- DIN 916, ISO 4029
- Finish
- Plain
- Decimal Equivalent
- 0.1969 in
- Rockwell Hardness
- C45 to C53
- Non-Marring Tip
- No
- Thread Type
- Coarse
- Drive Type
- Internal Hex
- Head Type
- Headless
- Color
- Black
- Thread Locking
- No
- Material Grade/Class
- Through Hardened
- Point Material
- Alloy Steel
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 12 mm
- Thread Size
- M5x0.80
- Minimum Point Diameter
- 2.22 mm
- Overall Length
- 12 mm
- Drive Size
- 2.5 mm
- Maximum Point Diameter
- 2.5 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M5x0.80, Overall Length 12 mm, Fastener Length 12 mm, Drive Type Internal Hex, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.1969 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.