Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK100
- Mfr # ZSCRW-26131
- Zoro # G223726425
product price:Â
$
15.99
/pk of 100, $0.16/ea
Key Features
Fastener Length
16 mm
Thread Size
M5x0.80
System of Measurement
Metric
Material
Alloy Steel
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26131
- Zoro #
- G223726425
- UPC #
- 197666247709
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Metric
- Material
- Alloy Steel
- Point Type
- Cup
- Color
- Black
- Thread Type
- Coarse
- Finish
- Plain
- Decimal Equivalent
- 0.1969 in
- Drive Type
- Internal Hex
- Rockwell Hardness
- C45 to C53
- Head Type
- Headless
- Non-Marring Tip
- No
- Thread Locking
- No
- Dimensional Standards
- DIN 916, ISO 4029
- Jam Screw
- No
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Manufacturer Location
- Globally Sourced
- Point Material
- Alloy Steel
- Material Grade/Class
- Through Hardened
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 16 mm
- Thread Size
- M5x0.80
- Minimum Point Diameter
- 2.22 mm
- Drive Size
- 2.5 mm
- Overall Length
- 16 mm
- Maximum Point Diameter
- 2.5 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M5x0.80, Overall Length 16 mm, Fastener Length 16 mm, Drive Type Internal Hex, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.1969 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.