Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK25
- Mfr # ZSCRW-26088
- Zoro # G623726377
product price:Â
$
19.69
/pk of 25, $0.79/ea
Key Features
Point Type
Cup
Fastener Length
20 mm
Thread Size
M10x1.50
System of Measurement
Metric
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26088
- Zoro #
- G623726377
- UPC #
- 197666247273
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- System of Measurement
- Metric
- Material
- Alloy Steel
- Drive Type
- Internal Hex
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- Through Hardened
- Thread Locking
- No
- Manufacturer Location
- Globally Sourced
- Color
- Black
- Thread Fit
- 6g
- Jam Screw
- No
- Point Material
- Alloy Steel
- Rockwell Hardness
- C45 to C53
- Thread Type
- Coarse
- Dimensional Standards
- DIN 916, ISO 4029
- Head Type
- Headless
- Decimal Equivalent
- 0.3937 in
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 20 mm
- Thread Size
- M10x1.50
- Overall Length
- 20 mm
- Drive Size
- 5 mm
- Minimum Point Diameter
- 4.6 mm
- Maximum Point Diameter
- 5 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M10x1.50, Overall Length 20 mm, Fastener Length 20 mm, Drive Type Internal Hex, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.3937 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.