Alloy Steel Cup Point Set Screws, PK25
- Mfr # ZSCRW-26147
- Zoro # G123726624
product price:Â
$
9.99
/pk of 25, $0.40/ea
Key Features
Point Type
Cup
Thread Size
M8x1.25
Fastener Length
20 mm
Material
Alloy Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26147
- Zoro #
- G123726624
- UPC #
- 197666247860
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- Material
- Alloy Steel
- System of Measurement
- Metric
- Finish
- Plain
- Rockwell Hardness
- C45 to C53
- Color
- Black
- Jam Screw
- No
- Thread Fit
- 6g
- Decimal Equivalent
- 0.315 in
- Point Material
- Alloy Steel
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Locking
- No
- Material Grade/Class
- Through Hardened
- Thread Direction
- Right Hand
- Dimensional Standards
- DIN 916, ISO 4029
- Drive Type
- Internal Hex
- Head Type
- Headless
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 20 mm
- Drive Size
- 4 mm
- Overall Length
- 20 mm
- Minimum Point Diameter
- 3.65 mm
- Maximum Point Diameter
- 4 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8x1.25, Overall Length 20 mm, Fastener Length 20 mm, Drive Type Internal Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.315 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.