Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK25
- Mfr # ZSCRW-26149
- Zoro # G923726480
product price:Â
$
15.69
/pk of 25, $0.63/ea
Key Features
Material
Alloy Steel
Thread Size
M8x1.25
Point Type
Cup
Fastener Length
30 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26149
- Zoro #
- G923726480
- UPC #
- 197666247884
- Country of Origin
- China
- Item
- Socket Set Screw
- Material
- Alloy Steel
- Point Type
- Cup
- System of Measurement
- Metric
- Material Grade/Class
- Through Hardened
- Finish
- Plain
- Dimensional Standards
- DIN 916, ISO 4029
- Rockwell Hardness
- C45 to C53
- Manufacturer Location
- Globally Sourced
- Point Material
- Alloy Steel
- Thread Direction
- Right Hand
- Thread Locking
- No
- Head Type
- Headless
- Decimal Equivalent
- 0.315 in
- Drive Type
- Internal Hex
- Thread Fit
- 6g
- Thread Type
- Coarse
- Non-Marring Tip
- No
- Jam Screw
- No
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 30 mm
- Minimum Point Diameter
- 3.65 mm
- Overall Length
- 30 mm
- Maximum Point Diameter
- 4 mm
- Drive Size
- 4 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8x1.25, Overall Length 30 mm, Fastener Length 30 mm, Drive Type Internal Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.315 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.