Alloy Steel Cup Point Set Screws, PK50
- Mfr # ZSCRW-26124
- Zoro # G823726399
product price:Â
$
11.15
/pk of 50, $0.22/ea
Key Features
Material
Alloy Steel
Fastener Length
20 mm
Thread Size
M4x0.70
System of Measurement
Metric
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26124
- Zoro #
- G823726399
- UPC #
- 197666247631
- Country of Origin
- China
- Item
- Socket Set Screw
- Material
- Alloy Steel
- System of Measurement
- Metric
- Point Type
- Cup
- Head Type
- Headless
- Manufacturer Location
- Globally Sourced
- Thread Locking
- No
- Non-Marring Tip
- No
- Dimensional Standards
- DIN 916, ISO 4029
- Material Grade/Class
- Through Hardened
- Thread Fit
- 6g
- Decimal Equivalent
- 0.1575 in
- Jam Screw
- No
- Color
- Black
- Finish
- Plain
- Rockwell Hardness
- C45 to C53
- Thread Direction
- Right Hand
- Drive Type
- Internal Hex
- Thread Type
- Coarse
- Point Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 20 mm
- Thread Size
- M4x0.70
- Maximum Point Diameter
- 2 mm
- Overall Length
- 20 mm
- Minimum Point Diameter
- 1.75 mm
- Drive Size
- 2 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M4x0.70, Overall Length 20 mm, Fastener Length 20 mm, Drive Type Internal Hex, Drive Size 2 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.1575 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.