Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK50
- Mfr # ZSCRW-26145
- Zoro # G723726390
product price:Â
$
11.89
/pk of 50, $0.24/ea
Key Features
Point Type
Cup
System of Measurement
Metric
Thread Size
M8x1.25
Material
Alloy Steel
Fastener Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26145
- Zoro #
- G723726390
- UPC #
- 197666247846
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- System of Measurement
- Metric
- Material
- Alloy Steel
- Drive Type
- Internal Hex
- Thread Locking
- No
- Color
- Black
- Finish
- Plain
- Jam Screw
- No
- Thread Fit
- 6g
- Decimal Equivalent
- 0.315 in
- Rockwell Hardness
- C45 to C53
- Point Material
- Alloy Steel
- Material Grade/Class
- Through Hardened
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Head Type
- Headless
- Dimensional Standards
- DIN 916, ISO 4029
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 12 mm
- Minimum Point Diameter
- 3.65 mm
- Maximum Point Diameter
- 4 mm
- Overall Length
- 12 mm
- Drive Size
- 4 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M8x1.25, Overall Length 12 mm, Fastener Length 12 mm, Drive Type Internal Hex, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.315 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.