Aluminum, 45 Elbow, 8 in NPT x Flange
- Mfr # ZUSA-PF-22607
- Zoro # G422968428
product price:Â
$
2,336.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Material Grade
6061-T6
Fitting Side B Nominal Pipe Size
8 in
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22607
- Zoro #
- G422968428
- UPC #
- 00197666237977
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Thread Size A
- 8"-8
Details
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Material Grade
- 6061-T6
- Maximum Operating Pressure
- 150 psi
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side B Type
- Flange
- Includes Seal
- No
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Color
- Silver
- Item
- Metal Pipe Elbow
- Wire Color
- Silver
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 8 in, Female, Threaded, 8, 8 In.-8, 8 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.