Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 90 Elbow, 2 in NPT x NPT
- Mfr # ZUSA-PF-22526
- Zoro # G522967208
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Side A Thread Type
NPT
Color
Silver
Fitting Side A Gender
Female
Specific Fitting Shape
90 Degrees Elbow
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22526
- Zoro #
- G522967208
- UPC #
- 00197666234372
- Country of Origin
- United States
- Side A Thread Type
- NPT
- Color
- Silver
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Application
- Air, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Material Grade
- 6061-T6
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 2"-11.5
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.