Aluminum Class 150 Pipe Fittings

  • Mfr # ZUSA-PF-23095
  • Zoro # G722969361
product price: 
$
26.79
/ea

Key Features

Color
Silver
Maximum Operating Pressure
150 psi
Class
Class 150
Includes Seal
No
Material Grade
6061-T6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23095
Zoro #
G722969361
UPC #
00197666235539
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
1 1/4"-11.5
Fitting Thread Size B
1/2"-14

Details

Color
Silver
Maximum Operating Pressure
150 psi
Class
Class 150
Includes Seal
No
Material Grade
6061-T6
Finish/Coating
None
Application
Air, Non-Potable Water, Oils
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
Yes
Specific Fitting Shape
Straight
Fitting Side A Gender
Male
Item
Metal Pipe Straight
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Thread Sealant Type
PTFE
Wire Color
Silver

Description

Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews