Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1-1/4" MNPT 2-1/2" L

  • Mfr # ZUSA-PF-6119

  • Zoro # G7932511


product price:  $27.19
/ea
Sold in multiples of 6 for $163.14

Key Features

Seamless/Welded
Seamless
Pipe Type
Pipe Nipple
Pipe Schedule
40
Overall Pipe Length
2-1/2"
Pipe Size (Fittings)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6119
Zoro #
G7932511
UPC #
193005434823
Country of Origin
Unknown

Dimensions

Overall Pipe Length
2-1/2"
Pipe Size (Fittings)
1-1/4"

Details

Seamless/Welded
Seamless
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Aluminum
Standards
ASTM B241, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Pipe Connection Type
Threaded on Both Ends

Description

Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 1-1/4" NPT Male - 2-1/2" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.