Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 2-1/2" MNPT 4" L

  • Mfr # ZUSA-PF-6164

  • Zoro # G7932231


product price:  $47.25
/ea
Sold in multiples of 3 for $141.75

Key Features

Overall Pipe Length
4"
Pipe Type
Pipe Nipple
Pipe Schedule
40
Max. Pressure
150 psi
Pipe Size (Fittings)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6164
Zoro #
G7932231
UPC #
193005434991
Country of Origin
Unknown

Dimensions

Overall Pipe Length
4"
Pipe Size (Fittings)
2-1/2"

Details

Pipe Type
Pipe Nipple
Pipe Schedule
40
Max. Pressure
150 psi
Seamless/Welded
Seamless
Material - Pipe
Aluminum
Standards
ASTM B241, ANSI/ASME B1.20.1
Pipe Connection Type
Threaded on Both Ends

Description

Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2-1/2" NPT Male - 4" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.