.jpg)
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 2" MNPT 2-1/2" L
Mfr # ZUSA-PF-6121
Zoro # G7932405
product price:Â $26.49
/ea
Sold in multiples of 5 for $132.45
Key Features
Pipe Schedule
40
Seamless/Welded
Seamless
Pipe Size (Fittings)
2"
Overall Pipe Length
2-1/2"
Material - Pipe
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-6121
Zoro #
G7932405
UPC #
193005434847
Country of Origin
Unknown
Dimensions
Pipe Size (Fittings)
2"
Overall Pipe Length
2-1/2"
Details
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
Aluminum
Max. Pressure
150 psi
Pipe Connection Type
Threaded on Both Ends
Standards
ASTM B241, ANSI/ASME B1.20.1
Pipe Type
Pipe Nipple
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2" NPT Male - 2-1/2" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.