.jpg)
Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 2" MNPT 3" L
Mfr # ZUSA-PF-6135
Zoro # G7933193
product price:Â $28.75
/ea
Sold in multiples of 4 for $115.00
Key Features
Material - Pipe
Aluminum
Pipe Size (Fittings)
2"
Overall Pipe Length
3"
Seamless/Welded
Seamless
Pipe Type
Pipe Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-6135
Zoro #
G7933193
UPC #
193005434908
Country of Origin
Unknown
Dimensions
Pipe Size (Fittings)
2"
Overall Pipe Length
3"
Details
Material - Pipe
Aluminum
Seamless/Welded
Seamless
Pipe Type
Pipe Nipple
Standards
ASTM B241, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Pipe Schedule
40
Pipe Connection Type
Threaded on Both Ends
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 2" NPT Male - 3" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.