Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 5" MNPT 12" L
- Mfr # ZUSA-PF-6307
- Zoro # G7932399
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
150 psi
Overall Pipe Length
12"
Pipe Schedule
40
Standards
ASTM B241, ANSI/ASME B1.20.1
Pipe Type
Pipe Nipple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-6307
- Zoro #
- G7932399
- UPC #
- 193005435226
- Country of Origin
- Unknown
- Max. Pressure
- 150 psi
- Pipe Schedule
- 40
- Standards
- ASTM B241, ANSI/ASME B1.20.1
- Pipe Type
- Pipe Nipple
- Seamless/Welded
- Seamless
- Material - Pipe
- Aluminum
- Pipe Connection Type
- Threaded on Both Ends
Dimensions
- Overall Pipe Length
- 12"
- Pipe Size (Fittings)
- 5"
Description
Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Pipe Nipple (Threaded on Both Ends) - 5" NPT Male - 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.