Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 13 mm Overall Lg
Mfr # ZSPCR-399
Zoro # G701011340
product price:Â $2.45
/ea
Sold in multiples of 4 for $9.80
Key Features
System of Measurement
Metric
For Screw Size
M4
Overall Length Tolerance
+/-0.13 mm
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZSPCR-399
Zoro #
G701011340
UPC #
193005441067
Country of Origin
China
Dimensions
For Screw Size
M4
Overall Length
13 mm
Overall Length Tolerance
+/-0.13 mm
Inside Diameter
4.2 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
6 mm
Outside Diameter Tolerance
+/-0.13 mm
Inside Dia.
4.2 mm
Length
13 mm
Outside Dia.
6 mm
Details
Item
Aluminum Unthreaded Round Spacers
System of Measurement
Metric
Material
Aluminum
Finish
Plain
Color
Silver
Spacer Color
Silver
Spacer Finish
Polished
Spacer Material
Aluminum
Spacer Shape
Round
Rockwell Hardness
B50
Pack Size
Small Pack
Spacer Type
Round
Tensile Strength
45,000 psi
Description
Spacer, Spacer Type Round, For Screw Size M4, Overall Length 13 mm, Inside Diameter 4.2 mm, Outside Diameter 6 mm, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class Not Applicable, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.13 mm, Outside Diameter Tolerance +/-0.13 mm, Overall Length Tolerance +/-0.13 mm, Rockwell Hardness B50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.