Shop USA INDUSTRIALS
See all product information
Ball Valve - 316SS - 2 Piece - 1000 psi - Full Port - 3/4" Female NPT
Mfr # ZUSA-VLV-15
Zoro # G7944131
product price:Â $73.65
/eaKey Features
Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full
Valve Structure
2-Piece
Pipe Size
3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-VLV-15
Zoro #
G7944131
UPC #
193005436087
Country of Origin
Unknown
Dimensions
Pipe Size
3/4 in
Details
Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full
Valve Structure
2-Piece
Connection Type
Female NPT
Handle Material
304 Stainless Steel
Stem Material
316 Stainless Steel
Max. Pressure
1,000 PSI
Standards
ANSI/ASME B1.20.1
Seat Material
PTFE
Temp. Range
-20 to 350??F
Maximum Pressure - Steam
100 PSI
Description
Ball Valve - 316 Stainless Steel - 2 Piece - 1000 psi - Full Port - 3/4" Female NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.