Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Plastic Bar 36" L, 3/4" W

  • Mfr # BULK-PS-ABS-431

  • Zoro # G7759715


product price: $7.35
/ea
Sold in multiples of 15 for $110.25

Key Features

Material
ABS
Color
Beige
Length
36"
Width
3/4"
Tensile Strength (PSI)
6,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-431
Zoro #
G7759715
UPC #
193005878764
Country of Origin
Unknown

Dimensions

Length
36"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
ABS
Color
Beige
Tensile Strength (PSI)
6,200 psi
Impact Strength (Lbs.)
5.6 ft. - lbs./in.
Min. Temp. (F)
-40
Max. Temp. (F)
190
Standards
UL 94 HB
Plastic Clarity
Opaque
Plastic Density
0.038 lbs / cu. in.
Backing Type
Plain
Thickness Tolerance
(-0.007" - +0.001")
Grade
Standard
Water Absorption Rating
Poor
Impact Strength Rating
Good
Friction Coefficient
0.5
Shape
Bar
Plastic Hardness
Rockwell R105
Water Absorption
0.004
Friction Rating
Slippery
Tensile Strength Rating
Good

Description

ABS Plastic Bar - 1/8" Thick x 3/4" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.