Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-ACB-1004

  • Zoro # G7768343


product price: $12.59
/ea
Sold in multiples of 8 for $100.72

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1004
Zoro #
G7768343
UPC #
193005893705
Country of Origin
Unknown

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Min. Temp. (F)
-50
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Backing Type
Acrylic Adhesive
Thickness Tolerance
(-0.014" - +0.006")
Plastic Clarity
Opaque
Water Absorption
0.0022
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF
Shape
Bar
Water Absorption Rating
Good
Friction Rating
Slippery
Grade
Standard
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Tensile Strength Rating
Good

Description

Black Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/4" Thick x 1-1/2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.