Polyethylene Rod, 0.625"Dia, 3ftL, Black

  • Mfr # RUHMWBK.625Virgin
  • Zoro # G116213162
product price: 
$
11.29
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Shape
Rod
Standards
3-A Dairy, FDA, USDA
Water Absorption
0.01 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RUHMWBK.625Virgin
Zoro #
G116213162
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
3 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Diameter
5/8 in

Details

Item
Polyethylene Rod
Material
UHMW Polyethylene
Color
Black
Shape
Rod
Standards
3-A Dairy, FDA, USDA
Water Absorption
0.01 %
Friction Coefficient
0.12
Plastic Clarity
Opaque
Impact Strength
No Break
Dielectric Strength
900 V/mil
UV-Resistant
Not UV-Resistant
Machinability
85 %
Rockwell Hardness
64 HRR
Tensile Strength
5,800 psi
Shore Hardness
66 Shore D
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
FDA Compliance
21 CFR 177.1520
Flexural Modulus
125,000 psi
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Fabrication
Molded
Light Transmission
90 %
Minimum Temperature
-22 Degrees F
Wear Rate
6.75 x 10^-4 cu mm/N-m

Description

Polyethylene Rod, UHMW Polyethylene, Plastic Length 3 ft, Plastic Diameter 5/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent

Ratings & reviews