Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Cone Point Set S
- Mfr # ZSCRW-26058
- Zoro # G323726363
product price:Â
$
12.85
/pk of 25, $0.51/ea
Key Features
System of Measurement
Inch
Finish
Black Oxide
Point Type
Cone
Fastener Length
1 in
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26058
- Zoro #
- G323726363
- UPC #
- 197666246979
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Inch
- Finish
- Black Oxide
- Point Type
- Cone
- Material
- Alloy Steel
- Point Material
- Alloy Steel
- Jam Screw
- No
- Dimensional Standards
- ASME B18.3
- Non-Marring Tip
- No
- Decimal Equivalent
- 0.3125 in
- Thread Fit
- 3A
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Color
- Black
- Manufacturer Location
- Globally Sourced
- Drive Type
- Internal Hex
- Rockwell Hardness
- C45 to C53
- Thread Locking
- No
- Material Grade/Class
- Through Hardened
- Head Type
- Headless
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 5/16"-18
- Minimum Point Diameter
- 0.156 in
- Maximum Point Diameter
- 0.172 in
- Drive Size
- 5/32 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1 in, Fastener Length 1 in, Drive Type Internal Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.3125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.