Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Cone Point Set S
- Mfr # ZSCRW-26056
- Zoro # G423726430
product price:Â
$
15.75
/pk of 50, $0.32/ea
Key Features
System of Measurement
Inch
Fastener Length
1/2 in
Point Type
Cone
Material
Alloy Steel
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26056
- Zoro #
- G423726430
- UPC #
- 197666246955
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Inch
- Point Type
- Cone
- Material
- Alloy Steel
- Finish
- Black Oxide
- Color
- Black
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Decimal Equivalent
- 0.3125 in
- Material Grade/Class
- Through Hardened
- Rockwell Hardness
- C45 to C53
- Jam Screw
- No
- Point Material
- Alloy Steel
- Thread Fit
- 3A
- Thread Locking
- No
- Drive Type
- Internal Hex
- Dimensional Standards
- ASME B18.3
- Thread Type
- Coarse
- Head Type
- Headless
- Manufacturer Location
- Globally Sourced
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- 5/16"-18
- Maximum Point Diameter
- 0.172 in
- Drive Size
- 5/32 in
- Minimum Point Diameter
- 0.156 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Internal Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.3125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.