Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Cone Point Set S
- Mfr # ZSCRW-26059
- Zoro # G723726345
product price:Â
$
13.89
/pk of 25, $0.56/ea
Key Features
Finish
Black Oxide
Point Type
Cone
Thread Size
3/8"-16
Fastener Length
3/4 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26059
- Zoro #
- G723726345
- UPC #
- 197666246986
- Country of Origin
- China
- Item
- Socket Set Screw
- Finish
- Black Oxide
- Point Type
- Cone
- Material
- Alloy Steel
- System of Measurement
- Inch
- Jam Screw
- No
- Dimensional Standards
- ASME B18.3
- Decimal Equivalent
- 0.375 in
- Point Material
- Alloy Steel
- Drive Type
- Internal Hex
- Non-Marring Tip
- No
- Head Type
- Headless
- Thread Locking
- No
- Material Grade/Class
- Through Hardened
- Thread Fit
- 3A
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C45 to C53
- Color
- Black
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3/4 in
- Drive Size
- 3/16 in
- Maximum Point Diameter
- 0.212 in
- Minimum Point Diameter
- 0.194 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3/4 in, Fastener Length 3/4 in, Drive Type Internal Hex, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.