Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Cup Point Set Sc
- Mfr # ZSCRW-26068
- Zoro # G523726712
product price:Â
$
16.65
/pk of 25, $0.67/ea
Key Features
Fastener Length
7/16 in
Point Type
Cup
Thread Size
#4-40
Material
Alloy Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26068
- Zoro #
- G523726712
- UPC #
- 197666247075
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Non-Marring Tip
- No
- Point Material
- Alloy Steel
- Drive Type
- Internal Hex
- Head Type
- Headless
- Jam Screw
- No
- Decimal Equivalent
- 0.112 in
- Rockwell Hardness
- C45 to C53
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Material Grade/Class
- Through Hardened
- Thread Fit
- 3A
- Thread Locking
- No
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 7/16 in
- Thread Size
- #4-40
- Drive Size
- 3/64 in
- Overall Length
- 7/16 in
- Maximum Point Diameter
- 0.061 in
- Minimum Point Diameter
- 0.051 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #4-40, Overall Length 7/16 in, Fastener Length 7/16 in, Drive Type Internal Hex, Drive Size 3/64 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.112 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.