Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Flat Point Set S
- Mfr # ZSCRW-26159
- Zoro # G823726696
product price:Â
$
11.65
/pk of 25, $0.47/ea
Key Features
Material
Alloy Steel
Fastener Length
1/2 in
System of Measurement
Inch
Thread Size
5/16"-24
Point Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26159
- Zoro #
- G823726696
- UPC #
- 197666247983
- Country of Origin
- China
- Item
- Socket Set Screw
- Material
- Alloy Steel
- System of Measurement
- Inch
- Point Type
- Flat
- Finish
- Black Oxide
- Thread Direction
- Right Hand
- Decimal Equivalent
- 0.3125 in
- Drive Type
- Internal Hex
- Rockwell Hardness
- C45 to C53
- Color
- Black
- Material Grade/Class
- Through Hardened
- Thread Fit
- 3A
- Head Type
- Headless
- Dimensional Standards
- ASME B18.3
- Jam Screw
- No
- Point Material
- Alloy Steel
- Thread Locking
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Fine
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- 5/16"-24
- Overall Length
- 1/2 in
- Maximum Point Diameter
- 0.172 in
- Drive Size
- 5/32 in
- Minimum Point Diameter
- 0.156 in
- Point Diameter
- 0.172 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 5/16 In.-24, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Internal Hex, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.3125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.