Shop USA INDUSTRIALS
See all product information
Create Account
Black Oxide Alloy Steel Flat Point Set S
- Mfr # ZSCRW-26157
- Zoro # G523726330
product price:Â
$
14.69
/pk of 25, $0.59/ea
Key Features
Fastener Length
1/2 in
System of Measurement
Inch
Finish
Black Oxide
Point Type
Flat
Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26157
- Zoro #
- G523726330
- UPC #
- 197666247969
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Inch
- Finish
- Black Oxide
- Point Type
- Flat
- Material
- Alloy Steel
- Non-Marring Tip
- No
- Dimensional Standards
- ASME B18.3
- Color
- Black
- Rockwell Hardness
- C45 to C53
- Head Type
- Headless
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Jam Screw
- No
- Thread Fit
- 3A
- Material Grade/Class
- Through Hardened
- Drive Type
- Internal Hex
- Thread Locking
- No
- Point Material
- Alloy Steel
- Decimal Equivalent
- 0.25 in
- Thread Type
- Fine
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- 1/4"-28
- Maximum Point Diameter
- 0.132 in
- Overall Length
- 1/2 in
- Minimum Point Diameter
- 0.118 in
- Drive Size
- 1/8 in
- Point Diameter
- 0.132 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Internal Hex, Drive Size 1/8 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Black Oxide, Color Black, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.