Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Polyethylene Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-UHMWB-299

  • Zoro # G7773989


product price: $13.35
/ea
Sold in multiples of 7 for $93.45

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-299
Zoro #
G7773989
UPC #
193005894825
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Plastic Hardness
70D
Thickness Tolerance
(-0.002" - +0")
Backing Type
Plain
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Water Absorption
0.0001
Shape
Bar
Plastic Density
0.034 lbs / cu. in.

Description

Black UHMW Polyethylene Plastic Bar - 1/4" Thick x 4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.