Zoro Homepage

Black UHMW Polyethylene Plastic Bar 48" L, 4" W

  • Mfr # BULK-PS-UHMWB-525

  • Zoro # G7773532


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
Black
Length
48"
Width
4"
Tensile Strength (PSI)
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-525
Zoro #
G7773532
UPC #
193005896362
Country of Origin
Unknown

Dimensions

Length
48"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-70
Standards
FDA, UL 94 HB
Plastic Hardness
70D
Thickness Tolerance
(-0.063" - +0.055")
Friction Coefficient
0.15
Backing Type
Plain
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption
0.0001
Grade
Standard
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Shape
Bar

Description

Black UHMW Polyethylene Plastic Bar - 4" Thick x 4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.